Shop All Sharpening Files
Norton Abrasives
Reamer Stone
Mfr # 61463687435
Zoro # G010901769
product price: $30.85
/ea
Sold in multiples of 5 for $154.25
$154.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- File Shape Round
- Overall Height 1/4 in
- Overall Length 6 in
Product Information
- Brand Norton Abrasives
- MFR # 61463687435
- Zoro # G010901769
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Overall Height | 1/4 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | Reamer Stone |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
File Shape | Round |
Trade Number | FT126 |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Description
Reamer Stone, File Shape Round, Overall Length 6 in, Overall Width 1 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Trade Number FT126, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx150 ft.L, 50G, Brwn (66261127730)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2inX7/8in (Z4525F)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686395)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Coarse, PK5 (61463687185)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686125)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Fine (61463686955)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- PFERD 12" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11136P)
- Norton Abrasives Sharpening Files