Shop All Quick Change Discs
Norton Abrasives
Quick Change Sand Disc, 3/4 In D, G 120, TR
Mfr # 66623340058
Zoro # G5163286
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System TR (Type III)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66623340058
- Zoro # G5163286
- UPC # 666233400583
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Fine, Grit 120, Overall Diameter 3/4 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 240 Grit (45314)
- DIABLO Competitive Adaptor Nuts, PK2 (DHSNUT2)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4" dia. (66261170274)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TS, PK25 (66261162319)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- Norton Abrasives Quick Change Discs