Shop All Quick Change Discs
Norton Abrasives
Quick Change Dsc 3x1/4
Mfr # 66254497069
Zoro # G4415485
original price:
$16.95
51% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Product Information
- Brand Norton Abrasives
- MFR # 66254497069
- Zoro # G4415485
- UPC # 662544970692
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Unified Wheel |
Attaching System | TS (Type II) |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Abrasive Type | Non-Woven |
Max RPM | 12,100 rpm |
Series | Bear-Tex Vortex Rapid Blend |
Backing Material | Nylon |
Density | No Density |
Style | Turn-On/Turn-Off |
Max. RPM | 18,100 RPM |
Disc Attachment Type | Type 2 |
Color | Blue |
Abrasive Grade | Medium |
Disc Attachment System | TS/TSM Turn-On/Off |
Attachment Type | Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 18,100 RPM |
Resistance Properties | Smear |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series Vortex Rapid Blend, Maximum Operating Speed 18,100 RPM, Resistance Properties Smear, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326156)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 120 (08834138118)
- GORDON BRUSH 4" Natural Bristle and Wood Handle Chip Brush (TA640)
- CGW ABRASIVES Grinding Cone, 2x3x5/8-11, A16R, T16 (49021)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 50G, TS (66261129720)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 150, TR (66623340053)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- Norton Abrasives Quick Change Discs