Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Silicon Carbide, 4" dia
Mfr # 66261016580
Zoro # G808656215
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
- Series Rapid Strip
- Maximum Operating Speed 15,000 RPM
Product Information
- Brand Norton Abrasives
- MFR # 66261016580
- Zoro # G808656215
- UPC # 662610165809
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 4 in |
Details
Item | Quick-Change Disc |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | Rapid Strip |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System TR, Series Rapid Strip, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93040)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- NORTON ABRASIVES Centerless Grinding Wheel, 20x8x12, AO, 60G (69078666748)
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 (66261138638)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623325029)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4-1/2" dia. (66261170060)
- SAIT -LOK-R Heavy Duty Surface Conditioning Disc, 2 In Dia, Coarse, Aluminum Oxide Abrasive (77306)
- Norton Abrasives Quick Change Discs