Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, Non-Woven, 4" dia.
Mfr # 66261170274
Zoro # G7951677
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR (Type III)
- Grit 100
- Grade Coarse
- Abrasive Material Ceramic Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66261170274
- Zoro # G7951677
- UPC # 662611702744
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | Rapid Prep XHD |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Backing Weight | Not Rated |
Disc Attachment Type | Type 3 |
Abrasive Grit | 100 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Coarse |
Disc Backing Material | Cloth |
Color | Blue |
Max. RPM | 12,000 RPM |
Quick Change System | TR |
Maximum Operating Speed | 12,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Rated, Grade Coarse, Grit 100, Overall Diameter 4 in, Quick Change System TR, Series Rapid Prep XHD, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20M600 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC20M600)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- NORTON CO Bench Stone Crs/Fine 6Inx2X1 (85450)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66261047579)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- Norton Abrasives Quick Change Discs