Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, Coated, 2" dia., Grit 50
Mfr # 66261132731
Zoro # G5104029
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Ceramic Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66261132731
- Zoro # G5104029
- UPC # 662611327312
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series Red Heat R983, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Stainless Steel End Wire Brush 3" (10050)
- ZORO SELECT Carbide Bur, Ball Shape, 1 In, 1/4 Shank (310-001096)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62162)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254433510)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100 (66261138120)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 100 GRIT R228 AO, 100PK (66261121024)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- NORTON ABRASIVES Quick Change Disc, 40 Grit, 2 in., PK100 (66623319000)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- Norton Abrasives Quick Change Discs