Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 2" dia
Mfr # 66261043421
Zoro # G708636959
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Product Information
- Brand Norton Abrasives
- MFR # 66261043421
- Zoro # G708636959
- UPC # 662610434219
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 120 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Quick Change System | TR |
Backing Weight | 2-Ply |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Color | Blaze |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 1/2" W x 24" L, 80 Grit, PK50 (79062)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- 3M Cloth Belt 340D, 6inx48 in P120 X-weight (7000119044)
- WEILER 7 Tiger Aluminum RFD 60 Grit 7/8 Arbor Hole (60423)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK50 (66261121038)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- NORTON ABRASIVES Quick Change Dsc 2x1/4 (66254497067)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623340074)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- Norton Abrasives Quick Change Discs