Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, CerAlO, 2in, 80G, TR, PK25
Mfr # 66261162324
Zoro # G3327432
product price: $38.15
/pk 25, $1.53/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 80
- Grade Coarse
- Abrasive Material Premium Ceramic Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66261162324
- Zoro # G3327432
- UPC # 662611623247
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Orange, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8426S)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 120gr (15F312)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 36 Grit, TS (66261126557)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, VF, TP (66623374823)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- Norton Abrasives Quick Change Discs