Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Aluminum, 1 1/2" dia
Mfr # 66623340068
Zoro # G708656209
product price: $0.81
/ea
Sold in multiples of 50 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Rapid Prep
- Backing Material Nylon; Polyester
Product Information
- Brand Norton Abrasives
- MFR # 66623340068
- Zoro # G708656209
- UPC # 666233400682
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 1 1/2 in |
Details
Item | Quick-Change Disc |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Rapid Prep |
Backing Material | Nylon; Polyester |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Backing Weight | Y |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon; Polyester, Backing Weight Y, Grade Fine, Overall Diameter 1 1/2 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-012032-04NL)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- OSBORN Wheel Brush, 4", 0002631000 (0002631000)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- Norton Abrasives Quick Change Discs