Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 3in, 60G, TS, PK50
Mfr # 66261138190
Zoro # G3303824
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261138190
- Zoro # G3303824
- UPC # 662611381901
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series R228, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Mounted PointA534x118x14A36QPK10 (27404)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497068)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/8inWxTR (66261093556)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TS, PK25 (66261162319)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 80, TS (66254482328)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 120GR0 (04C212)
- Norton Abrasives Quick Change Discs