Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 2in, 36G, TR, PK100
Mfr # 66261121019
Zoro # G3021322
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261121019
- Zoro # G3021322
- UPC # 662611210195
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940865)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595493)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66623335422)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TS (66623325017)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TS, PK50 (66261138185)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- Norton Abrasives Quick Change Discs