Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 1in, 80G, TS, PK100
Mfr # 66261138085
Zoro # G3388515
product price: $41.25
/pk 100, $0.41/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TS (Type II)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261138085
- Zoro # G3388515
- UPC # 662611380850
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 1 in, Quick Change System TS, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 5/16 (19D830)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 2 (66254427834)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TS, PK25 (66261162321)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- 3M Quick Change Disc, AlO, 2in, 150G, TR, PK50 (7000119021)
- Norton Abrasives Quick Change Discs