Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 60 Grit, 3 in., PK50
Mfr # 66623319024
Zoro # G2003176
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66623319024
- Zoro # G2003176
- UPC # 666233190248
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 3 in, Quick Change System TS, Series R766, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- GEM TECH Diamond Dresser 2A6-E7 (2A6E7)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25 (66261138665)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162310)
- NORTON ABRASIVES Quick-Change Disc, Aluminum, 1 1/2" dia (66623340068)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/8inWxTR (66261093556)
- MERIT Quick Change Disc, AlO, 2in, 320G, TP, PK100 (69957399784)
- Norton Abrasives Quick Change Discs