Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 40 Grit, 2 in., PK100
Mfr # 66623319000
Zoro # G2003289
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66623319000
- Zoro # G2003289
- UPC # 666233190002
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit P40, Overall Diameter 2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8" TC DISC ASSORTMENT (A/O) 86/KIT (1240)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Cloth Belt 777F, 4inx36 in 60 YF-weight, 10/inner 50/pk (7010360674)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 80 Grit, TS (66261126560)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON ABRASIVES Quick-Change Cloth Disc (66261043380)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- Norton Abrasives Quick Change Discs