Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 4 In. Dia.
Mfr # 66623303921
Zoro # G4415451
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR Plus
- Grade Extra Coarse
- Abrasive Material Ceramic Alumina
- Abrasive Type Non-Woven
Product Information
- Brand Norton Abrasives
- MFR # 66623303921
- Zoro # G4415451
- UPC # 666233039219
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Change Disc |
Attaching System | TR Plus |
Grade | Extra Coarse |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | Bear-Tex Blaze Rapid Strip |
Backing Material | Nylon |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Orange |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 20,000 RPM |
Abrasive Grade | Extra Coarse |
Quick Change System | TR |
Maximum Operating Speed | 15,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series Blaze Rapid Strip, Maximum Operating Speed 15,000 RPM, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 150, TR (66623340053)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- Norton Abrasives Quick Change Discs