Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 4 In D, Grit 80, TR
Mfr # 66261008821
Zoro # G5163891
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261008821
- Zoro # G5163891
- UPC # 662610088214
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | Bear-Tex Rapid Prep |
Backing Material | Polyester; Nylon |
Style | Roll-On/Roll-Off |
Attachment Type | Roll-On/Off |
Max. RPM | 15,000 RPM |
Disc Backing Material | Paper |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Color | Maroon |
Abrasive Grit | 80 |
Backing Weight | Y |
Abrasive Grade | Coarse |
Quick Change System | TR |
Maximum Operating Speed | 15,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 4 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 15,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM PSA Disc Roll, AO, 80 Grit, 5", Yl, PK100 (56308)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 80G, PK40 (61500139375)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, 3/8" Dia, 12 24 (M) Thread, L 6 (3HGY6)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Disc, Coarse, 3 in., PK50 (66623319028)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Crs, TP (66261010447)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- Norton Abrasives Quick Change Discs