Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3 In D, Grit 80, TR
Mfr # 66623335430
Zoro # G5188504
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
Product Information
- Brand Norton Abrasives
- MFR # 66623335430
- Zoro # G5188504
- UPC # 666233354305
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L004)
- HYDE Kit Sanding Hand Vacuum (09165)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60490)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- NORTON ABRASIVES Quick Change Disc, 3 in. dia., PK50 (66623319029)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, 3 in., PK50 (66623319024)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- NORTON ABRASIVES 6" Cyclinic Multi-Air Discs 600 Grit (7786)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- Norton Abrasives Quick Change Discs