Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3 In D, Grit 50, TR
Mfr # 66623335417
Zoro # G5164433
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide Aggregate
Product Information
- Brand Norton Abrasives
- MFR # 66623335417
- Zoro # G5164433
- UPC # 666233354176
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Adj. Cylinder Hone Deglazer (2" To 7") (648439)
- MAKITA 5" Round Backing Pad, Hook & Loop (743081-8)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 40 Grit (45780)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 36 GRIT R228 AO, 100PK (66261121019)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 220, TR (66261091460)
- NORTON ABRASIVES Quick Change Disc, 2in Dia, Ceramc Alumina (66261043386)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- Norton Abrasives Quick Change Discs