Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 1 In D, Grit 80, TR
Mfr # 66254482331
Zoro # G5163365
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66254482331
- Zoro # G5163365
- UPC # 662544823318
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 40,000 rpm |
Series | Bear-Tex Rapid Prep |
Backing Material | Polyester; Nylon |
Style | Roll-On/Roll-Off |
Max. RPM | 40,000 RPM |
Disc Backing Material | Paper |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Abrasive Grit | 80 |
Backing Weight | Y |
Color | Maroon |
Quick Change System | TR |
Maximum Operating Speed | 40,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 1 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1-1/2 in. (7100138150)
- EAZYPOWER Drum Sleeve, 3/4x1", No. 50-180 Grit (80926)
- NORTON ABRASIVES Unified Wheel Quick Change Disc, 2"x1/4 (66261014897)
- NAMPOWER BRUSH ADHLWMP-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, Composite 25mm Plain (ADHLWMP)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- NORTON ABRASIVES Quick Change Disc, 2inDia, 120Grit, Diamond (66260311779)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR (66261008821)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 (66261138170)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- SAINT-GOBAIN ABRASIVES Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll (66261149842)
- Norton Abrasives Quick Change Discs