Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 1 In, Shape A21
Mfr # 69083149144
Zoro # G4358067
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Thickness 1 in
- Grade Medium
- Abrasive Material Ceramic
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 69083149144
- Zoro # G4358067
- UPC # 690831491445
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1 in |
Details
Item | Vitrified Mounted Point |
Shape | A21 |
Thickness | 1 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Series | Quantum 3NQ |
Max. RPM | 34,500 RPM |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Bond Type | Vitrified |
Primary Material Application | Carbon Steel, Stainless Steel |
Operating Speed - Maximum | 35,510 RPM |
Overall Thickness | 1 in |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Grit 80, Shape A21, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 35,510 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1'' PSF Knot End Brush - .020 SS Wire, 1/4" Shank (764381)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- WEILER 3/4" x 3/4" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30716)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W220 (61463677685)
- NORTON ABRASIVES Mounted Point, Dia. 3/4 In, Shape W208 (61463677684)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624518)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/8 In, Shape B122 (69083149050)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- Norton Abrasives Mounted Points