Shop All Quick Change Discs
Norton Abrasives
Qk Change Disc, ZircAlO, 1in, 80G, TS, PK100
Mfr # 66261138607
Zoro # G2844326
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TS (Type II)
- Grit 80
- Grade Coarse
- Abrasive Material Zirconia Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66261138607
- Zoro # G2844326
- UPC # 662611386074
- Country of Origin France
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Semi-Open, Grade Coarse, Grit 80, Overall Diameter 1 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120725)
- DYNABRADE Belt, 80G, 1/2"X18" (92150)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841906)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES 2" dia 60 Coarse Grit Quick Change Cloth Disc, PK25 (66261138634)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia, Grit 120 (66261132716)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- MERIT Quick Change Disc, 3In, 24 Grit, TP, PK50 (69957399785)
- Norton Abrasives Quick Change Discs