Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, 12in.D, Coarse, 40Grit
Mfr # 66261136630
Zoro # G2766690
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Norton Abrasives
- MFR # 66261136630
- Zoro # G2766690
- UPC # 662611366304
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Details
Item | Large Diameter Disc |
Grit | 40 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | Metalite R228 |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Resistance Properties | Heat |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Depressed Center Wheel 4-1/2 x 1/4 x 5/8- 11 INT T27 24 Grit Aluminum Oxide (35621)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #320 (M-173434)
- NORTON ABRASIVES PSA Disc Roll 6In. 220 Grit A/O (31476)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia (66254416174)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- NORTON ABRASIVES SANDING DISC 80G 6"" 50PK (7660749246)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (128334)
- Norton Abrasives Adhesive Discs