Shop All Adhesive Discs
Norton Abrasives
PSA Film Disc, 180 Grit
Mfr # 66261140498
Zoro # G707203367
product price: $65.99
/ea
Sold in multiples of 4 for $263.96
$263.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Abrasive Material Ceramic
- Grade Fine
- Backing Material Paper
- Series Dry Ice A975
Product Information
- Brand Norton Abrasives
- MFR # 66261140498
- Zoro # G707203367
- UPC # 662611404983
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Film Disc,180 Grit |
Grit | P180 |
Abrasive Material | Ceramic |
Grade | Fine |
Backing Material | Paper |
Series | Dry Ice A975 |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Backing Weight | B |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Coating Coverage | Open |
Description
PSA Film Disc,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 3" SPEED-LOK 24 25/PKG (NR38665)
- ALC Abrasive Strainer Standard (41905)
- UNITED ABRASIVES/SAIT SAIT 72030 2A Aluminum Oxide Flap Wheel 6" x 2" x 1", 60 Grit, 5-Pack (72030)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136471)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P600G, AlO (66261131503)
- NORTON ABRASIVES PSA Sanding Disc, Coated, 20" dia., Grit 36 (66261136710)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4 (07660701812)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- Norton Abrasives Adhesive Discs