Shop All Adhesive Discs
Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P120G, AlO
Mfr # 66261131462
Zoro # G3251656
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
Product Information
- Brand Norton Abrasives
- MFR # 66261131462
- Zoro # G3251656
- UPC # 662611314626
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Stick and Sand Lightweight Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | OP A275 |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Backing Weight | B |
Color | Champagne |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 15" dia (66261136662)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO (66261131511)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 80G (66261138317)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- Norton Abrasives Adhesive Discs