Shop All Sharpening Stones
Norton Abrasives
Precision Benchstone
Mfr # 61463687560
Zoro # G310901780
product price: $16.95
/ea
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Soft Arkansas
- Grade Extra Fine
- Overall Length 3 in
- Overall Width 1 in
- Overall Height 3/8 in
Product Information
- Brand Norton Abrasives
- MFR # 61463687560
- Zoro # G310901780
- UPC # 614636875606
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Length | 3 in |
Overall Width | 1 in |
Overall Height | 3/8 in |
Details
Item | Precision Benchstone |
Abrasive Material | Soft Arkansas |
Grade | Extra Fine |
Primary Material Application | Tool Steel |
Compatible Lubrication | Oil |
Description
Precision Benchstone, Overall Length 3 in, Overall Width 1 in, Overall Height 3/8 in, Abrasive Material Soft Arkansas, Grade Extra Fine, Primary Material Application Tool Steel, Compatible Lubrication Oil, Product Type Stone Precision Benchstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TR (59361)
- ZORO SELECT Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard (08834164643)
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- NORTON ABRASIVES Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH (61463687415)
- NORTON ABRASIVES 4 oz Sharpening Stone Oil Clear (61463687760)
- NORTON ABRASIVES Single Grit Benchstone (61463685480)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- LANSKY Lansky Lansky 4 Stone Arkansas Stone System (lknat)
- Norton Abrasives Sharpening Stones