Shop All Flap Discs
Norton Abrasives
Plastic Flat Flap Disc, 5" x 7/8"
Mfr # 66254400262
Zoro # G7346899
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Extra Coarse
- Grit 40
- Series Blaze R980P
- Backing Material Polyester
Product Information
- Brand Norton Abrasives
- MFR # 66254400262
- Zoro # G7346899
- UPC # 662544002621
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Extra Coarse |
Grit | 40 |
Series | Blaze R980P |
Item | Flap Disc |
Backing Material | Polyester |
Abrasive Type | Coated |
Backing Weight | Y |
Density Rating | Standard |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Backing Plate Material | Plastic |
Flap Disc Type | Type 27 |
Features | Performance Coated, Trimmable |
Resistance Properties | Fray |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 12,000 RPM, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- CLESCO 2 1/4 X 3" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-036048-050A)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843589)
- FLEX-HONE TOOL GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO) (GB312600AO)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Blaze (77696090152)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097544)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261098290)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399003)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- Norton Abrasives Flap Discs