Shop All Dressing Tools
Norton Abrasives
Phono Point Tool
Mfr # 66260195227
Zoro # G110874857
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification NPIM4
- Carat Weight 1/4 carat
- Product Type Phono-Point
- Resettable Status Non-Resettable
- Compatible Abrasive Material Aluminum Oxide, Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66260195227
- Zoro # G110874857
- UPC # 662601952272
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Length | 1 in |
Overall Diameter | 1/4 in |
Details
Specification | NPIM4 |
Carat Weight | 1/4 carat |
Product Type | Phono-Point |
Resettable Status | Non-Resettable |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Included Tip Angle | 60 Degrees |
Diamond Quality | NP |
Description
Phono Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020048008)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- FLEX-HONE TOOL BC8M24 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC8M24)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- NORTON ABRASIVES Diamnd Trung and Dresng Tol, BC, 1, 0.0015" (66260195008)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195018)
- NORTON ABRASIVES Diamond Dresng Tol, Phno Point, 1/8, 0.001" (66260195225)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- CRYSTAL CUT TOOL 60 Degree Included Angle with a .010 radius (60x.010)
- Norton Abrasives Dressing Tools