Shop All Dressing Tools
Norton Abrasives
Phono Point Tool
Mfr # 66260195226
Zoro # G210874832
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification NP1M3
- Resettable Status Non-Resettable
- Product Type Phono-Point
- Overall Diameter 3/16 in
- Compatible Abrasive Material Aluminum Oxide, Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66260195226
- Zoro # G210874832
- UPC # 662601952265
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Diameter | 3/16 in |
Overall Length | 1 in |
Details
Specification | NP1M3 |
Resettable Status | Non-Resettable |
Product Type | Phono-Point |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Included Tip Angle | 60 Degrees |
Carat Weight | 1/4 carat |
Diamond Quality | NP |
Description
Phono Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11000)
- UNITED ABRASIVES/SAIT Laminated DiscZh280xPK100 (55275)
- NORTON CO Norton 1936897 ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc; 150 Grit - Pack of 50 (1936897)
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Ultra Fine Grey (Ultra Fine) (M-178129)
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Diamd Trug n Dresing Tl, BCUD, 1/2, 0.0015" (66260195025)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1/2 (66260195005)
- NORTON ABRASIVES Single Point (66260195022)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- Norton Abrasives Dressing Tools