Shop All Quick Change Discs
Norton Abrasives
Non-Woven Disc, 3in dia.x1/4inWxTR
Mfr # 66254428238
Zoro # G5358665
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Product Information
- Brand Norton Abrasives
- MFR # 66254428238
- Zoro # G5358665
- UPC # 662544282382
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | TR |
Overall Diameter | 3 in |
Face Width | 1/4 in |
Details
Item | Quick Change Unified Wheel |
Attaching System | TR (Type III) |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | Bear-Tex Vortex Rapid Blend |
Density | 3 |
Style | Deburring and Blending |
Color | Blue |
Max. RPM | 15,000 RPM |
Mounting Type | Quick Change |
Connector Type | Quick Change |
Resistance Properties | Smear |
Maximum Operating Speed | 12,100 RPM |
Density Rating | Soft (2) |
Quick Change System | TR |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- NORTON ABRASIVES Quick Change Dsc 2x1/4 (66254497067)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1in, 80G, TS, PK100 (66261138607)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- NORTON ABRASIVES Quick Change Disc, AlO, 5in, Crs, TP (66623374818)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- Norton Abrasives Quick Change Discs