Shop All Abrasive Wheel Adapters
Norton Abrasives
Mandrel Assembly, 2 in. L x 1/4 in.
Mfr # 66261009852
Zoro # G7592672
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 2 in
- Max. RPM 15,000 RPM
- For Use With Unified Wheels
- Pilot Dia. 1/4 in
Product Information
- Brand Norton Abrasives
- MFR # 66261009852
- Zoro # G7592672
- UPC # 662610098527
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 2 in |
Pilot Dia. | 1/4 in |
Thread Size | 1/4"- 20 |
Overall Length | 2 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 3/16 in |
Compatible Wheel Diameter (Maximum) | 2 in |
Outside Flange Diameter | 7/16 in |
Compatible Wheel Diameter (Minimum) | 1 in |
Details
Item | Unitized Wheel Mandrel |
Max. RPM | 15,000 RPM |
For Use With | Unified Wheels |
Fits Hole | 3/16 in |
Product Type | Unitized Wheel Mandrel |
Maximum Operating Speed | 15,000 RPM |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Compatible Wheel Thickness (Minimum) | 1/8 in |
Tool Mounting Connector Type | Straight Shank |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 3/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 7/16 in, Compatible Wheel Diameter (Maximum) 2 in, Compatible Wheel Diameter (Minimum) 1 in, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) 1/8 in, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231400)
- MERIT Non-Woven Discs3 In. Buffing Disc Type (08834166398)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261093448)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS (66261014921)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080522)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- Norton Abrasives Abrasive Wheel Adapters