Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 7 D, Grit 120
Mfr # 66261199465
Zoro # G5162577
original price:
$9.15
14% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Norton Abrasives
- MFR # 66261199465
- Zoro # G5162577
- UPC # 662611994651
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Backing Weight | B |
Abrasive Grit | 120 |
Backing Material | Nylon |
Series | Rapid Prep |
Color | Green |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 7 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1858 SN-51 CLE-SN Inverted Taper Bur Double Cut 6.35mmx3mm Solid Carbide Shank (C17780)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, P180G, PK50 (66261140528)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66261004441)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia (66261183918)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- Norton Abrasives Hook & Loop Sanding Discs