Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 150
Mfr # 66623333617
Zoro # G5163015
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide Aggregate
- Grit 150
Product Information
- Brand Norton Abrasives
- MFR # 66623333617
- Zoro # G5163015
- UPC # 666233336172
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 150 |
Abrasive Type | Non-Woven |
Color | Black |
Backing Material | Nylon |
Disc Backing Material | Paper |
Abrasive Grit | 150 |
Backing Weight | B |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Vortex Rapid Prep |
Abrasive Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 5 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 60 Grit (46901)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Coarse(60 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105625)
- CLESCO 1/8 X 3/4 Pilot Thread Mandrel6mm Shank 2-1/2" Oal (CR-8-6MM)
- MERIT Cartridge Roll 1 x 1-1/2 x 1/8 In. 80 G (08834180584)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (77696088714)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (63642506234)
- NORTON CO Sanding Disc H/L 5In 120Grit (03221)
- Norton Abrasives Hook & Loop Sanding Discs