Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 4 D, Grit 80
Mfr # 66261055019
Zoro # G5162367
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 66261055019
- Zoro # G5162367
- UPC # 662610550193
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Abrasive Grit | 80 |
Backing Weight | B |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Color | Maroon |
Series | Rapid Prep |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 4 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P320 G (66261183822)
- MIRKA Twisted Wool Pad, 8"x1", Double Sided (MPADDS-8)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 8 D, Grit 80 (66261017815)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P150G, PK10 (07660703220)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- Norton Abrasives Hook & Loop Sanding Discs