Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 4-1/2 D, Grit 80
Mfr # 66261004444
Zoro # G5162421
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 66261004444
- Zoro # G5162421
- UPC # 662610044449
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Abrasive Grit | 80 |
Color | Maroon |
Abrasive Grade | Coarse |
Series | Rapid Prep |
Backing Weight | B |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 4 1/2 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- CLESCO 3/4" X 2" Sanding Sleeve 120 Grit A/O, Pk6 (SS-012032-120A6)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P220G, AlO (66261131510)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P80G, CerPK50 (66261140522)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131553)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- Norton Abrasives Hook & Loop Sanding Discs