Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 2 D, Grit 80
Mfr # 66623334958
Zoro # G5162631
original price:
$1.65
9% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 66623334958
- Zoro # G5162631
- UPC # 666233349585
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 80 |
Abrasive Type | Non-Woven |
Series | Vortex Rapid Prep |
Abrasive Grit | 80 |
Backing Weight | B |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Color | Maroon |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 2 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Knot Wire Brush (12796)
- PFERD 5" x 7/8" Fiber Disc - Zirconia Z-COOL, 36 Grit (62528)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131552)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 220 (66261094949)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 (66623334967)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506228)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 120 Grit Medium Drywall Sand Pad (DND090120H05G)
- Norton Abrasives Hook & Loop Sanding Discs