Shop All Back Up Pads
Norton Abrasives
Hook/Loop Disc, No Hole, 7 in., 120G, AlO
Mfr # 66261017813
Zoro # G2623056
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design No Hole
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Product Information
- Brand Norton Abrasives
- MFR # 66261017813
- Zoro # G2623056
- UPC # 662610178137
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Vacuum Hole Design | No Hole |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Grade | Medium |
Abrasive Grit | 120 |
Series | Rapid Prep |
Grit | 120 |
Color | Maroon |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Backing Weight | B |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 120, Overall Diameter 7 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010360598)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4 (07660701812)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N453)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 6 Hol, 7 Dia, TS (63642504873)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, Turn On Off (63642543205)
- NORTON ABRASIVES Quick Chang Disc Backup Pad, 3D, TS (63642543225)
- AMERICO Global Industrial„¢ 18" Scrubbing Pad, Blue, 5 Per Case (400418)
- Norton Abrasives Back Up Pads