Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, Non-Woven
Mfr # 66261170186
Zoro # G7951896
product price: $14.59
/ea
Sold in multiples of 25 for $364.75
$364.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic Alumina
- Grit 100
Product Information
- Brand Norton Abrasives
- MFR # 66261170186
- Zoro # G7951896
- UPC # 662611701860
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic Alumina |
Grit | 100 |
Abrasive Type | Non-Woven |
Color | Maroon |
Backing Material | Paper |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Series | Rapid Prep XHD |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 8500 |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 100, Overall Diameter 7 in, Series Rapid Prep XHD, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- BLACK & DECKER Sandpaper, Aluminum Oxide Abrasive (BDAMX-5)
- OSBORN High Speed Crimped Wire Wheel, 0009909600 (0009909600)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131554)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261149543)
- NORTON ABRASIVES SAND DISC 5"" 60GRIT CRS (07660703224)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- Norton Abrasives Hook & Loop Sanding Discs