Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, Non-Woven
Mfr # 66261170179
Zoro # G7951783
product price: $6.59
/ea
Sold in multiples of 40 for $263.60
$263.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic Alumina
- Grit 100
Product Information
- Brand Norton Abrasives
- MFR # 66261170179
- Zoro # G7951783
- UPC # 662611701792
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Grit | 100 |
Abrasive Type | Non-Woven |
Series | Rapid Prep XHD |
Disc Backing Material | Cloth |
Color | Blue |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Cloth |
Abrasive Grade | Coarse |
Max. RPM | 12000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 100, Overall Diameter 4 1/2 in, Series Rapid Prep XHD, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 1/4+3/8 Arbor (11L007)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- CP CHICAGO PNEUMATIC 6 PAD PSA W/O HOLE (8940163455)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 (66261055019)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170186)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (63642506234)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66261199465)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- Norton Abrasives Hook & Loop Sanding Discs