Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 9 in Dia
Mfr # 66261156659
Zoro # G202695506
product price: $1.69
/ea
Sold in multiples of 15 for $25.35
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Coated
- Dia. 9 in
Product Information
- Brand Norton Abrasives
- MFR # 66261156659
- Zoro # G202695506
- UPC # 662611566599
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Dia. | 9 in |
Overall Diameter | 9 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Coated |
Backing Weight | C |
Application | Sanding Substrates Including Primed Or Painted Surfaces, Wood, Composites, Aluminum, And Ferrous Metals |
Features | Strong C-Weight High Latex/Paper Backing Resists Tearing While Staying Conformable And Flexible, Water-Based, Non-Loading (No-Fil) Stearate Coating Minimizes Clogging And Increases Disc Life |
Series | A296 |
Material | Aluminum Oxide |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Type | Drywall Compound |
Works With | 9 in Drywall Sander |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Steel Wire Brush, 1-3/8 in. dia. (69902007000)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK25 (66261100935)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 (07660703221)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (66261131561)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- Norton Abrasives Hook & Loop Sanding Discs