Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6 in dia, PK50
Mfr # 63642506233
Zoro # G408656028
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P150
- Abrasive Type Coated
- Coating Coverage Open
Product Information
- Brand Norton Abrasives
- MFR # 63642506233
- Zoro # G408656028
- UPC # 636425062332
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Coating Coverage | Open |
Backing Material | Paper |
Resistance Properties | Tear |
Backing Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Series | A296 |
Item | Hook-and-Loop Sanding Disc |
Color | Gold |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 9/16" dia. (05078)
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 80GRT (07660702466)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 220 (66261094949)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100 (66261131577)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120Grit, PK50 (77696007753)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- Norton Abrasives Hook & Loop Sanding Discs