Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5 in.dia, PK50
Mfr # 77696007795
Zoro # G8583163
original price:
$44.29
11% off
new price: $39.39
/pk 50, $0.79/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Ultra Fine
- Abrasive Material Ceramic Alumina
- Grit P1000
Product Information
- Brand Norton Abrasives
- MFR # 77696007795
- Zoro # G8583163
- UPC # 776960077955
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Ultra Fine |
Abrasive Material | Ceramic Alumina |
Grit | P1000 |
Abrasive Type | Coated |
Abrasive Grade | Super Fine |
Series | Dry Ice A975 |
Color | Blue |
Backing Material | Paper |
Backing Weight | B |
Disc Backing Material | Paper |
Abrasive Grit | 500 / P1000 |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Coarse Blendex Drum (07M342)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 8A, Med (70143)
- DEWALT 4" x 1/8" x 5/8" masonry cutting (DW4428)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 (66261131579)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 120GR (7660702464)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P150G, PK10 (07660703220)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- Norton Abrasives Hook & Loop Sanding Discs