Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 66261131542
Zoro # G808656031
product price: $77.15
/ea
Sold in multiples of 100 for $7,715.00
Free Shipping & Returns
$7,715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P280
- Abrasive Type Coated
- Number of Vacuum Holes Non-Vacuum
Product Information
- Brand Norton Abrasives
- MFR # 66261131542
- Zoro # G808656031
- UPC # 662611315425
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P280 |
Abrasive Type | Coated |
Number of Vacuum Holes | Non-Vacuum |
Backing Weight | B |
Item | Hook-and-Loop Sanding Disc |
Resistance Properties | Load, Tear |
Coating Coverage | Open |
Series | A275OP |
Backing Material | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P280, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705490)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131553)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 80 (66261004442)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170186)
- UNITED ABRASIVES/SAIT HookandLoopZirconium5in40XDisc50PK (34210)
- Norton Abrasives Hook & Loop Sanding Discs