Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 220Grit, PK50
Mfr # 77696007757
Zoro # G7559903
product price: $45.29
/pk 50, $0.91/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Very Fine
- Abrasive Material Ceramic Alumina
- Grit P220
Product Information
- Brand Norton Abrasives
- MFR # 77696007757
- Zoro # G7559903
- UPC # 776960077573
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Very Fine |
Abrasive Material | Ceramic Alumina |
Grit | P220 |
Abrasive Type | Coated |
Series | Dry Ice A975 |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | B |
Color | Blue |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Backing Material | Paper |
Resistance Properties | Load |
Coating Coverage | Open |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170179)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220 Grit, PK50 (77696007776)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, VF, P220G, PK4 (07660749155)
- Norton Abrasives Hook & Loop Sanding Discs