Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 120 Grit, PK50
Mfr # 77696007773
Zoro # G8582996
product price: $51.89
/pk 50, $1.04/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Medium
- Abrasive Material Ceramic Alumina
- Grit P120
Product Information
- Brand Norton Abrasives
- MFR # 77696007773
- Zoro # G8582996
- UPC # 776960077733
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Medium |
Abrasive Material | Ceramic Alumina |
Grit | P120 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Color | Blue |
Series | Dry Ice A975 |
Backing Material | Paper |
Abrasive Grit | 120 / P120 |
Backing Weight | C |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Resistance Properties | Load |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P120, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 36/46G, Brown (07660788215)
- PFERD 1/4" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84011)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170186)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- Norton Abrasives Hook & Loop Sanding Discs