Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Paper Discs, 600 Grit, PK100
Mfr # 66261131537
Zoro # G9319913
product price: $74.49
/pk 100, $0.74/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P600
Product Information
- Brand Norton Abrasives
- MFR # 66261131537
- Zoro # G9319913
- UPC # 662611315371
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Coated |
Abrasive Grit | 360 / P600 |
Backing Weight | B |
Item | Hook-and-Loop Sanding Disc |
Series | A275OP |
Abrasive Grade | Extra Fine |
Color | Brown |
Disc Backing Material | Paper |
Backing Material | Paper |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P600, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit (66261136587)
- PFERD 2-3/4" PSF Knot Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (764244)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 40G, ZircPK25 (66261125684)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66261131542)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- Norton Abrasives Hook & Loop Sanding Discs