Shop All Back Up Pads
Norton Abrasives
Hook-and-Loop Disc Backup Pad, 3D, PK5
Mfr # 66261059354
Zoro # G5789813
original price:
$71.09
14% off
new price: $60.79
/pk 5, $12.16/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Product Information
- Brand Norton Abrasives
- MFR # 66261059354
- Zoro # G5789813
- UPC # 662610593541
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Face Mounting Size | 3" |
Diameter | 3" |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Overall Width | 3 in |
Overall Length | 2 1/2 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Med (66261074600)
- VSM Abrasive Roll, AO, 150 Grit, 1.5"x50 yd., Br (332660)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 120G, PK5 (66252941632)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR (66261016763)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TR (66261009194)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 9D, Arbor Hole (63642543423)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO (66261055026)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4050)
- Norton Abrasives Back Up Pads