Shop All Hand Sanders
Norton Abrasives
Hand Sanding Block, 4-7/8x2-11/16 In
Mfr # 07660701889
Zoro # G2642482
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 7/8 in
- Width 2 11/16 in
- Attachment Type Slotted Jaws
- For Use With 1/3 Sheets 9 x 11 in
- Material Rubber
Product Information
- Brand Norton Abrasives
- MFR # 07660701889
- Zoro # G2642482
- UPC # 076607018892
- Country of Origin China
- Category Hand Sanders
Dimensions
Length | 4 7/8 in |
Width | 2 11/16 in |
Overall Length | 5 in |
Overall Width | 2 3/4 in |
Details
Attachment Type | Slotted Jaws |
Item | Hand Sanding Block |
For Use With | 1/3 Sheets 9 x 11 in |
Material | Rubber |
Color | Black |
Device Material | Rubber |
Abrasive Mounting Type | Slotted Jaws |
Pad Shape | Rectangle |
Description
Hand Sanding Block, Abrasive Mounting Type Slotted Jaws, Device Material Rubber, Overall Length 5 in, Overall Width 2 3/4 in, Color Black, Pad Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Installation Tool, 1/2-13 Xhd (XHDS-8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 29/32 (C17056)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89323QPB134040)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- NORTON ABRASIVES Rubber Hand Sanding Block (1889)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- GENESIS Handheld 1/4-Sheet Palm Sander (GPS2303)
- MOTOR GUARD Wonder Block (740)
- ALLWAY 3" x 9" Soft Grip Heavy Duty Hand Sander (UHS)
- MOTOR GUARD Rocker Block (RKH-1)
- Norton Abrasives Hand Sanders