Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5
Mfr # 66253043883
Zoro # G3411843
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 46
Product Information
- Brand Norton Abrasives
- MFR # 66253043883
- Zoro # G3411843
- UPC # 662530438830
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 8 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-HVBEP, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- EXCEL BLADES Sanding Stick and Replaceable #320 Grit Belt Green, Spring Tension 6pk (55714)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- BOSCH CUT-OFF WHEELS 20PC 1-1/4" ROTARY TOOL (DE426B)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 46G, Med, Prpl (66253262302)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043746)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179366)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown (07660788260)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60G, Wht (07660788246)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- Norton Abrasives Straight Grinding Wheels