Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5
Mfr # 66252941023
Zoro # G3332655
original price:
$221.96
38% off
new price: $136.99
/pk 5, $27.40/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/2 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
- Grit 46
Product Information
- Brand Norton Abrasives
- MFR # 66252941023
- Zoro # G3332655
- UPC # 662529410236
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 1 1/4 in |
Overall Diameter | 7 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Specification 38A46-HVBE, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Coarse, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .014 SS Wire, 1/4" Shank (83147)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 100G, PK5 (66252941624)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319972)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 220G, PK5 (66252939529)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue (66253262596)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 (66252837420)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 36/46G, Brown (66253161393)
- MAKITA GRINDING WHEEL (MP741846-A)
- Norton Abrasives Straight Grinding Wheels