Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 6x1/2x1, SC, 120G, Green
Mfr # 66252836573
Zoro # G2605976
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/2"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grit 120
Product Information
- Brand Norton Abrasives
- MFR # 66252836573
- Zoro # G2605976
- UPC # 662528365735
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Reducer Bushing Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Overall Diameter | 6 in |
Connector Size | 1 in |
Description
Silicon Carbide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 120, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 39C, Grade Extra Fine, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Coarse (76211)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx12)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044165)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 60G, PK5 (66253044013)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940195)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179363)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20204)
- Norton Abrasives Straight Grinding Wheels